

SKF
SKF
51208
SKF SKF
Description
51208
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 68MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51208
BDI #
1420501
Details
1990.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51208/p/1420501
Your Price
RSD 1,990.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.273
EAN
7316577057983
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51208
Weight / LBS
0.616
Long Description
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 68MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.654 Inch | 42 Millimeter
Height
0.748 Inch | 19 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh