

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51222 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51222 P/5 THRUST BALL BEARING
Thrust Ball Bearing; 110MM Bore 1; 113MM Bore 2; 160MM Outer Diameter; 38MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Part #
51222 P/5
BDI #
216210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51222-P-5/p/216210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.57
EAN
0644075191647
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
5.14
Long Description
Thrust Ball Bearing; 110MM Bore 1; 113MM Bore 2; 160MM Outer Diameter; 38MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Bore 1
4.331 Inch | 110 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Height
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh