

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51264 F
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51264 F THRUST BALL BEARING
Thrust Ball Bearing; 320MM Bore 1; 325MM Bore 2; 440MM Outer Diameter; 95MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51264 F
BDI #
216276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51264-F/p/216276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
45.5
EAN
0644075192255
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
100
Long Description
Thrust Ball Bearing; 320MM Bore 1; 325MM Bore 2; 440MM Outer Diameter; 95MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
17.323 Inch | 440 Millimeter
Bore 1
12.598 Inch | 320 Millimeter
Height
3.74 Inch | 95 Millimeter
Bore 2
12.795 Inch | 325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh