

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51268 F
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51268 F THRUST BALL BEARING
Thrust Ball Bearing; 340MM Bore 1; 345MM Bore 2; 460MM Outer Diameter; 96MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51268 F
BDI #
216280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51268-F/p/216280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
48.5
EAN
0644075192293
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
107
Long Description
Thrust Ball Bearing; 340MM Bore 1; 345MM Bore 2; 460MM Outer Diameter; 96MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
3.78 Inch | 96 Millimeter
Bore 2
13.583 Inch | 345 Millimeter
Bore 1
13.386 Inch | 340 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh