CONSOLIDATED BEARING
CONSOLIDATED BEARING
51324 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51324 M THRUST BALL BEARING
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 210MM Outer Diameter; 70MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51324 M
BDI #
216331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51324-M/p/216331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
10.9
EAN
0644075192767
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
24
Long Description
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 210MM Outer Diameter; 70MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
4.724 Inch | 120 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Height
2.756 Inch | 70 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh