CONSOLIDATED BEARING
CONSOLIDATED BEARING
51328 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51328 M THRUST BALL BEARING
Thrust Ball Bearing; 140MM Bore 1; 144MM Bore 2; 240MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51328 M
BDI #
216334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51328-M/p/216334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
15.9
EAN
0644075192798
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
34.7
Long Description
Thrust Ball Bearing; 140MM Bore 1; 144MM Bore 2; 240MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
5.512 Inch | 140 Millimeter
Height
3.15 Inch | 80 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Bore 2
5.669 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh