SKF
SKF
51414 M
SKF SKF
Description
51414 M
Thrust Ball Bearing; 70MM Bore 1; 73MM Bore 2; 150MM Outer Diameter; 60MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51414 M
BDI #
1262435
Details
39750.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51414-M/p/1262435
Your Price
RSD 39,750.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
5.68
EAN
7316572052075
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51414 M
Weight / LBS
12.547
Long Description
Thrust Ball Bearing; 70MM Bore 1; 73MM Bore 2; 150MM Outer Diameter; 60MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
2.756 Inch | 70 Millimeter
Bore 2
2.874 Inch | 73 Millimeter
Height
2.362 Inch | 60 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh