

ZKL BEARINGS
ZKL BEARINGS
52202A
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS 52202A
Thrust Ball Bearing; 10MM Bore 1; 17MM Bore 2; 32MM Outer Diameter; 22MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52202A
BDI #
1468284
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52202A/p/1468284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.08
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.zkl.cz
Weight / LBS
0.17637
Long Description
Thrust Ball Bearing; 10MM Bore 1; 17MM Bore 2; 32MM Outer Diameter; 22MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.26 Inch | 32 Millimeter
Bore 2
0.669 Inch | 17 Millimeter
Height
0.866 Inch | 22 Millimeter
Bore 1
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh