

NACHI
NACHI
52206
NACHI NACHI
Description
52206 ANGULAR CONTACT BALL BEARING
Thrust Ball Bearing; 25MM Bore 1; 32MM Bore 2; 52MM Outer Diameter; 29MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52206
BDI #
17165841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52206/p/17165841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.27
Product Group - BDI
B00234
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Weight / LBS
0.59966
Long Description
Thrust Ball Bearing; 25MM Bore 1; 32MM Bore 2; 52MM Outer Diameter; 29MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
0.984 Inch | 25 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Height
1.142 Inch | 29 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh