Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52244-MP https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxN3xpbWFnZS9qcGVnfGFERmpMMmczTUM4eE1EYzJPRFU0TXpZMU5UUTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w4MTMzYTFjODk4NjIxYzQ0MmRkNTA2YWU2ZDc3Y2RhOGQ1NzU0MDg4ODU4YmVmYWMzMzhiZjE2MDQzMWU5ZmE1
1145410 Thrust Ball Bearing 

FAG FAG

52244-MP

Description

52244-MP THRUST BALL BEARING ; NON-RETURNABLE MTO

Thrust Ball Bearing; 190MM Bore 1; 224MM Bore 2; 300MM Outer Diameter; 110MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision

Part #

52244-MP

BDI #
1145410

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
25
EAN
4012801353809
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
52.9
Long Description
Thrust Ball Bearing; 190MM Bore 1; 224MM Bore 2; 300MM Outer Diameter; 110MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
4.331 Inch | 110 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore 1
7.48 Inch | 190 Millimeter
Bore 2
8.819 Inch | 224 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh