CONSOLIDATED BEARING
CONSOLIDATED BEARING
53204-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53204-U THRUST BALL BEARING
Thrust Ball Bearing; 20MM Bore 1; 22MM Bore 2; 42MM Outer Diameter; 15MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53204-U
BDI #
217289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53204-U/p/217289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.1
EAN
0644075194037
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.23
Long Description
Thrust Ball Bearing; 20MM Bore 1; 22MM Bore 2; 42MM Outer Diameter; 15MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.654 Inch | 42 Millimeter
Overall Height with Aligning Washer
0.669 Inch | 17 Millimeter
Height
0.591 Inch | 15 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Bore 2
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh