

NSK
NSK
53307
NSK NSK
Description
53307 THRUST BALL BEARING ; 35MM BOREX72MM ODX28MM W
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 26MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
53307
BDI #
1183285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53307/p/1183285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.488
EAN
0029176029622
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
53307
Weight / LBS
0.88846
Long Description
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 26MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
2.677 Inch | 68 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Height
1.024 Inch | 26 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh