CONSOLIDATED BEARING
CONSOLIDATED BEARING
53324-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53324-U THRUST BALL BEARING
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 220MM Outer Diameter; 74MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53324-U
BDI #
217384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53324-U/p/217384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12.74
EAN
0644075194853
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
28
Long Description
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 220MM Outer Diameter; 74MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Overall Height with Aligning Washer
3.15 Inch | 80 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Height
2.913 Inch | 74 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh