CONSOLIDATED BEARING
CONSOLIDATED BEARING
53330-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53330-U THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 150MM Bore 1; 154MM Bore 2; 260MM Outer Diameter; 83.7MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53330-U
BDI #
217390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53330-U/p/217390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
19.51
EAN
0644075194914
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
42.3
Long Description
Thrust Ball Bearing; 150MM Bore 1; 154MM Bore 2; 260MM Outer Diameter; 83.7MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Overall Height with Aligning Washer
3.622 Inch | 92 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Bore 2
6.063 Inch | 154 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Height
3.295 Inch | 83.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh