CONSOLIDATED BEARING
CONSOLIDATED BEARING
53417-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53417-U THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 185MM Outer Diameter; 77MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53417-U
BDI #
217416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53417-U/p/217416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12.4
EAN
0644075195171
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
24.3
Long Description
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 185MM Outer Diameter; 77MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.346 Inch | 85 Millimeter
Overall Height with Aligning Washer
3.268 Inch | 83 Millimeter
Bore 2
3.465 Inch | 88 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Height
3.031 Inch | 77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh