CONSOLIDATED BEARING
CONSOLIDATED BEARING
53420-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53420-U THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 220MM Outer Diameter; 90MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53420-U
BDI #
217420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53420-U/p/217420
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
17.78
EAN
0644075195218
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
39.2
Long Description
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 220MM Outer Diameter; 90MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
8.661 Inch | 220 Millimeter
Height
3.543 Inch | 90 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Bore 2
4.055 Inch | 103 Millimeter
Overall Height with Aligning Washer
3.858 Inch | 98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh