

CONSOLIDATED BEARING
CONSOLIDATED BEARING
54322-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
54322-U THRUST BALL BEARING
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 195MM Outer Diameter; 118.4MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
54322-U
BDI #
217533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54322-U/p/217533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
14.98
EAN
0644075195935
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
35.9
Long Description
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 195MM Outer Diameter; 118.4MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.74 Inch | 95 Millimeter
Overall Height with Aligning Washer
5.039 Inch | 128 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Height
4.661 Inch | 118.4 Millimeter
Outside Diameter
7.677 Inch | 195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh