BOSTON GEAR
BOSTON GEAR
602-3/4
BOSTON GEAR BOSTON GEAR
Description
602-3/4 THRUST BALL BEARING
Thrust Ball Bearing; 29/64" Bore 1; 0.478" Bore 2; 55/64" Outer Diameter; 9/32" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Part #
602-3/4
BDI #
170621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/602-3-4/p/170621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.01
EAN
0781711505403
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
602-3/4
Manufacturer Internal Number
50540
Weight / LBS
0.021
Long Description
Thrust Ball Bearing; 29/64" Bore 1; 0.478" Bore 2; 55/64" Outer Diameter; 9/32" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Bore 1
0.453 Inch | 11.506 Millimeter
Height
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.859 Inch | 21.819 Millimeter
Bore 2
0.478 Inch | 12.141 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh