

BOSTON GEAR
BOSTON GEAR
619
BOSTON GEAR BOSTON GEAR
Description
619 THRUST BALL BEARING ; POR NON RETURNABLE
Thrust Ball Bearing; 1.457" Bore 1; 1.462" Bore 2; 2-15/32" Outside Diameter; 0.625" Height; Single Direction; Banded; Steel Cage
Part #
619
BDI #
170633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/619/p/170633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.196
EAN
0781711505557
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
50555
Long Description
Thrust Ball Bearing; 1.457" Bore 1; 1.462" Bore 2; 2-15/32" Outside Diameter; 0.625" Height; Single Direction; Banded; Steel Cage
Height
0.625 Inch | 15.875 Millimeter
Bore 1
1.457 Inch | 37.008 Millimeter
Bore 2
1.462 Inch | 37.135 Millimeter
Outside Diameter
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh