

CONSOLIDATED BEARING
CONSOLIDATED BEARING
908
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
908 THRUST BALL BEARING
Thrust Ball Bearing; 40MM Bore 1; 40.2MM Bore 2; 64MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
908
BDI #
222341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/908/p/222341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.22
EAN
0644075108393
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.47
Long Description
Thrust Ball Bearing; 40MM Bore 1; 40.2MM Bore 2; 64MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.709 Inch | 18 Millimeter
Outside Diameter
2.52 Inch | 64 Millimeter
Bore 2
1.583 Inch | 40.2 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh