BOSTON GEAR
BOSTON GEAR
AO1-1K
BOSTON GEAR BOSTON GEAR
Description
AO1-1K THRUST WASHER KIT
Thrust Ball Bearing; 3/16" Bore 1; 3/16" Bore 2; 7/16" Outer Diameter; 3/16" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Part #
AO1-1K
BDI #
164131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AO1-1K/p/164131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.005
EAN
0781711171929
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Anti-Friction
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
AO1-1K
Manufacturer Internal Number
17192
Weight / LBS
0.011
Long Description
Thrust Ball Bearing; 3/16" Bore 1; 3/16" Bore 2; 7/16" Outer Diameter; 3/16" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Bore 1
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.438 Inch | 11.125 Millimeter
Height
0.188 Inch | 4.775 Millimeter
Bore 2
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh