

CONSOLIDATED BEARING
CONSOLIDATED BEARING
D-39
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
D-39 THRUST BALL BEARING
Thrust Ball Bearing; 2-15/16" Bore 1; 2-31/32" Bore 2; 4-19/32" Outer Diameter; 1" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
D-39
BDI #
198525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/D-39/p/198525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.97
EAN
0644075005609
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Manufacturer Item Number
D-39
Weight / LBS
2.13
Long Description
Thrust Ball Bearing; 2-15/16" Bore 1; 2-31/32" Bore 2; 4-19/32" Outer Diameter; 1" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Height
1 Inch | 25.4 Millimeter
Outside Diameter
4.594 Inch | 116.688 Millimeter
Bore 1
2.938 Inch | 74.625 Millimeter
Bore 2
2.969 Inch | 75.413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh