Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EAKL.4104-TV-HLG https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-53-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTJ8aW1hZ2UvanBlZ3xhRGRoTDJneU1TOHhNRGN4TVRJMU56WTNOemcxTkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmTlROZlVrRlRVMWxRVWw5VFVsOVFURk5VUTE4ek1EQjRNekF3TG1wd1p3fDgwZjQ2NzUyMmZlMWQ4MjI4YjQ2M2YyNDAwNTJkNDM5MmFlMGE3YjUzY2U1Y2UxMDQyYzY3MTYyODI0MzIyYWQ
1172078 Thrust Ball Bearing 

INA INA

EAKL.4104-TV-HLG

Description

EAKL.4104-TV-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE

Thrust Ball Bearing; 20MM Bore 1; 21.996MM Bore 2; 40MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision

Part #

EAKL.4104-TV-HLG

BDI #
1172078

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.091
EAN
4047643200103
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order 4104AW Aligning Washer Separately
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4104TNHLG
Weight / LBS
0.201
Long Description
Thrust Ball Bearing; 20MM Bore 1; 21.996MM Bore 2; 40MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Height
0.63 Inch | 16 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore 2
0.866 Inch | 21.996 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh