

CONSOLIDATED BEARING
CONSOLIDATED BEARING
F6-12M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F6-12M THRUST BALL BEARING ; MINIATURE
Thrust Ball Bearing; 6MM Bore 1; 6MM Bore 2; 12MM Outer Diameter; 4.5MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
F6-12M
BDI #
199074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/F6-12M/p/199074
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.002
EAN
0644075244671
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Miniature
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.004
Long Description
Thrust Ball Bearing; 6MM Bore 1; 6MM Bore 2; 12MM Outer Diameter; 4.5MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.236 Inch | 6 Millimeter
Height
0.177 Inch | 4.5 Millimeter
Bore 1
0.236 Inch | 6 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh