

CONSOLIDATED BEARING
CONSOLIDATED BEARING
FT-29
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
FT-29 THRUST BALL BEARING ; FLAT RACEWAY
Thrust Ball Bearing; 2-1/4" Bore 1; 2-1/4" Bore 2; 3-23/32" Outer Diameter; 13/16" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
FT-29
BDI #
198967
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/FT-29/p/198967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.31
EAN
0644075233620
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.685
Long Description
Thrust Ball Bearing; 2-1/4" Bore 1; 2-1/4" Bore 2; 3-23/32" Outer Diameter; 13/16" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.719 Inch | 94.463 Millimeter
Bore 2
2.25 Inch | 57.15 Millimeter
Height
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh