SKF
SKF
U 306
SKF SKF
Description
U 306
Thrust Aligning Washer; 45MM Bore 1; 45MM Bore 2; 62MM Outer Diameter; 7MM Height; Single Direction; Not Banded
Part #
U 306
BDI #
1419508
Details
1555.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-306/p/1419508
Your Price
RSD 1,555.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.061
EAN
7316577009364
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53306 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 306
Weight / LBS
0.143
Long Description
Thrust Aligning Washer; 45MM Bore 1; 45MM Bore 2; 62MM Outer Diameter; 7MM Height; Single Direction; Not Banded
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Height
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh