SKF
SKF
U 318
SKF SKF
Description
U 318
Thrust Aligning Washer; 120MM Bore 1; 120MM Bore 2; 160MM Outer Diameter; 18MM Height; Single Direction; Not Banded
Part #
U 318
BDI #
1415567
Details
8055.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-318/p/1415567
Your Price
RSD 8,055.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.88
EAN
7316570324471
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53318 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 318
Weight / LBS
1.975
Long Description
Thrust Aligning Washer; 120MM Bore 1; 120MM Bore 2; 160MM Outer Diameter; 18MM Height; Single Direction; Not Banded
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Height
0.709 Inch | 18 Millimeter
Bore 2
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh