

CONSOLIDATED BEARING
CONSOLIDATED BEARING
W-9
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
W-9 THRUST BALL BEARING
Thrust Ball Bearing; 9" Bore 1; 9-1/8" Bore 2; 13-1/8" Outer Diameter; 3-1/2" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
W-9
BDI #
210576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/W-9/p/210576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
25.85
EAN
0644075259798
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
57
Long Description
Thrust Ball Bearing; 9" Bore 1; 9-1/8" Bore 2; 13-1/8" Outer Diameter; 3-1/2" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
3.5 Inch | 88.9 Millimeter
Bore 2
9.125 Inch | 231.775 Millimeter
Bore 1
9 Inch | 228.6 Millimeter
Outside Diameter
13.125 Inch | 333.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh