DODGE
DODGE
EC-210-X
DODGE DODGE
Description
EC-210-X END COVER ; FOR D-LOK BALL BEARING
End Cover; 3-7/8" Outside Diameter; 2-33/64" Width; Polymer Housing; Yellow
Part #
EC-210-X
BDI #
259911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/EC-210-X/p/259911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.07
EAN
0782475958443
Product Group - BDI
M06110
Noun
Cover
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.16
Product Detail
End Cover
Product Specification
3-7/8" Outside Diameter; 2-33/64" Width; Polymer Housing; Yellow
Long Description
End Cover; 3-7/8" Outside Diameter; 2-33/64" Width; Polymer Housing; Yellow