DODGE
DODGE
ECC-EZ-207
DODGE DODGE
Description
ECC-EZ-207 BEARING END COVER
Bearing End Cap; Closed; 2-5/16" Compatible Bore; 2-29/32" OD; 37.3MM Width; Polymer Material
Part #
ECC-EZ-207
BDI #
260178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/ECC-EZ-207/p/260178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171545
Weight / Kilogram
0.09
EAN
0782475229604
Product Group - BDI
M06110
Noun
End Cap
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Bearing End Cap
Product Specification
Bearing End Cap; Closed; 2-5/16" Compatible Bore; 2-29/32" OD; 37.3MM Width; Polymer Material
Long Description
Bearing End Cap; Closed; 2-5/16" Compatible Bore; 2-29/32" OD; 37.3MM Width; Polymer Material