COOPER BEARING
COOPER BEARING
01BC2100EXLAB
COOPER BEARING COOPER BEARING
Description
01BC2100EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
Cartridge Bearing; 21" Bore; 29-3/4" Outside Diameter; 13-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.614" Length Thru Bore; Relubricatable; 01 B 2100 Insert; Labyrinth Seal; Expansion
Part #
01BC2100EXLAB
BDI #
24714425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC2100EXLAB/p/24714425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
386.1
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 2100
Seals
Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
858
Long Description
Cartridge Bearing; 21" Bore; 29-3/4" Outside Diameter; 13-1/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.614" Length Thru Bore; Relubricatable; 01 B 2100 Insert; Labyrinth Seal; Expansion
Bore
21 Inch | 533.4 Millimeter
Outside Diameter
29.75 Inch | 755.65 Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter
Cartridge Housing Width
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh