COOPER BEARING
COOPER BEARING
01BC560MGRLAB
COOPER BEARING COOPER BEARING
Description
01BC560MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 560MM POR
Cartridge Bearing; 560MM Bore; 781.1MM Outside Diameter; 342MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 168MM Length Thru Bore; Relubricatable; 01 B 560M Insert; Labyrinth Seal; Non-Expansion
Part #
01BC560MGRLAB
BDI #
24714495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC560MGRLAB/p/24714495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
425.7
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01 B 560M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
947.988
Long Description
Cartridge Bearing; 560MM Bore; 781.1MM Outside Diameter; 342MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 168MM Length Thru Bore; Relubricatable; 01 B 560M Insert; Labyrinth Seal; Non-Expansion
Bore
22.047 Inch | 560 Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter
Outside Diameter
30.752 Inch | 781.1 Millimeter
Cartridge Housing Width
13.465 Inch | 342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh