COOPER BEARING
COOPER BEARING
01EBC75MGRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC75MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 75MM
Cartridge Bearing; 75MM Bore; 157.175MM Outside Diameter; 114MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 61.2MM Length Thru Bore; Relubricatable; 01E B 75M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
01EBC75MGRAT
BDI #
17115896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC75MGRAT/p/17115896
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.79
EAN
7316579385237
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01E B 75M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
17.637
Long Description
Cartridge Bearing; 75MM Bore; 157.175MM Outside Diameter; 114MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 61.2MM Length Thru Bore; Relubricatable; 01E B 75M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Cartridge Housing Width
4.488 Inch | 114 Millimeter
Length Thru Bore
2.409 Inch | 61.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


