COOPER BEARING
COOPER BEARING
02BC440MEXLAB
COOPER BEARING COOPER BEARING
Description
02BC440MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 440MM POR
Cartridge Bearing; 440MM Bore; 733.4MM Outside Diameter; 356MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; 02 B 440M Insert; Labyrinth Seal; Expansion
Part #
02BC440MEXLAB
BDI #
24714861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC440MEXLAB/p/24714861
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
509.85
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 440M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1135.381
Long Description
Cartridge Bearing; 440MM Bore; 733.4MM Outside Diameter; 356MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; 02 B 440M Insert; Labyrinth Seal; Expansion
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
28.874 Inch | 733.4 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Cartridge Housing Width
14.016 Inch | 356 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


