COOPER BEARING
COOPER BEARING
02BC600MGRLAB
COOPER BEARING COOPER BEARING
Description
02BC600MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 600MM POR
Cartridge Bearing; 600MM Bore; 914.4MM Outside Diameter; 394MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 214MM Length Thru Bore; Relubricatable; 02 B 600M Insert; Labyrinth Seal; Non-Expansion
Part #
02BC600MGRLAB
BDI #
24714887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC600MGRLAB/p/24714887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
826.65
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 600M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1840.86
Long Description
Cartridge Bearing; 600MM Bore; 914.4MM Outside Diameter; 394MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 214MM Length Thru Bore; Relubricatable; 02 B 600M Insert; Labyrinth Seal; Non-Expansion
Bore
23.622 Inch | 600 Millimeter
Length Thru Bore
8.425 Inch | 214 Millimeter
Outside Diameter
36 Inch | 914.4 Millimeter
Cartridge Housing Width
15.512 Inch | 394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh