COOPER BEARING
COOPER BEARING
03EBC440MGRLAB
COOPER BEARING COOPER BEARING
Description
03EBC440MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 440MM
Cartridge Bearing; 440MM Bore; 788MM Outside Diameter; 440MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 284MM Length Thru Bore; Relubricatable; 03E B 440M Insert; Labyrinth Seal; Non-Expansion
Part #
03EBC440MGRLAB
BDI #
24715778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC440MGRLAB/p/24715778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
794.97
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03E B 440M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 440MM Bore; 788MM Outside Diameter; 440MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 284MM Length Thru Bore; Relubricatable; 03E B 440M Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
11.181 Inch | 284 Millimeter
Cartridge Housing Width
17.323 Inch | 440 Millimeter
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
31.024 Inch | 788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh