COOPER BEARING
COOPER BEARING
03EBC460MEXLAB
COOPER BEARING COOPER BEARING
Description
03EBC460MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 460MM
Cartridge Bearing; 460MM Bore; 840MM Outside Diameter; 450MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 294MM Length Thru Bore; Relubricatable; 03E B 460M Insert; Labyrinth Seal; Expansion
Part #
03EBC460MEXLAB
BDI #
24715780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC460MEXLAB/p/24715780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
426.69
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03E B 460M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 460MM Bore; 840MM Outside Diameter; 450MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 294MM Length Thru Bore; Relubricatable; 03E B 460M Insert; Labyrinth Seal; Expansion
Length Thru Bore
11.575 Inch | 294 Millimeter
Outside Diameter
33.071 Inch | 840 Millimeter
Cartridge Housing Width
17.717 Inch | 450 Millimeter
Bore
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh