COOPER BEARING
COOPER BEARING
03EBC560MEXLAB
COOPER BEARING COOPER BEARING
Description
03EBC560MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 560MM
Cartridge Bearing; 560MM Bore; 958.9MM Outside Diameter; 490MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 310MM Length Thru Bore; Relubricatable; 03E B 560M Insert; Labyrinth Seal; Expansion
Part #
03EBC560MEXLAB
BDI #
24715784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC560MEXLAB/p/24715784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1292.94
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03E B 560M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 560MM Bore; 958.9MM Outside Diameter; 490MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 310MM Length Thru Bore; Relubricatable; 03E B 560M Insert; Labyrinth Seal; Expansion
Cartridge Housing Width
19.291 Inch | 490 Millimeter
Outside Diameter
37.752 Inch | 958.9 Millimeter
Bore
22.047 Inch | 560 Millimeter
Length Thru Bore
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


