COOPER BEARING
COOPER BEARING
03EBC600MEXLAB
COOPER BEARING COOPER BEARING
Description
03EBC600MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 600MM
Cartridge Bearing; 600MM Bore; 990MM Outside Diameter; 490MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 310MM Length Thru Bore; Relubricatable; 03E B 600M Insert; Labyrinth Seal; Expansion
Part #
03EBC600MEXLAB
BDI #
24715788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03EBC600MEXLAB/p/24715788
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1386
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03E B 600M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 600MM Bore; 990MM Outside Diameter; 490MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 310MM Length Thru Bore; Relubricatable; 03E B 600M Insert; Labyrinth Seal; Expansion
Bore
23.622 Inch | 600 Millimeter
Cartridge Housing Width
19.291 Inch | 490 Millimeter
Outside Diameter
38.976 Inch | 990 Millimeter
Length Thru Bore
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


