

DODGE
DODGE
B1U-DI-103 MOD ; 060629
DODGE DODGE
Description
B1U-DI-103 MOD; 060629 CARTRIDGE BEARING, DOUBLE INTERLOCK BEARING (SMARTCATALOG)
Cartridge Bearing; 1-3/16" Bore; 3" Outside Diameter; 1-7/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
060629
BDI #
27314156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/B1U-DI-103-MOD-;-060629/p/27314156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475421282
Weight / US pound
3.18
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | Modified
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
60629
Weight / LBS
3.184
Long Description
Cartridge Bearing; 1-3/16" Bore; 3" Outside Diameter; 1-7/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
3 Inch | 76.2 Millimeter
Cartridge Housing Width
1.875 Inch | 47.625 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh