LINKBELT
LINKBELT
CB22455H
LINKBELT LINKBELT
Description
CB22455H CARTRIDGE ROLLER BEARING ; 3-7/16" SHAFT DIA
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Relubricatable; B22455HL Insert; Labyrinth Seal; Non-Expansion
Part #
CB22455H
BDI #
572604
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CB22455H/p/572604
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
10.433
EAN
0662327010959
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22455HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801095
Weight / LBS
23
Long Description
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Relubricatable; B22455HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Housing Width
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh