Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRT-AS-211E ALL STEEL https://www.bdiexpress.com/medias/INDDODCRTXXX-CRTAS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhR1l6TDJnd1l5OHhNRFkxTkRRNE9UZ3dORGd6TUM5SlRrUkVUMFJEVWxSWVdGaGZRMUpVUVZOZk16QXdlRE13TUM1cWNHY3w1YWI5NDYyNGQ4YmE4MTYzZTQ3MDViOGI2OTQwNTIxOWVhOWZiMTIyYzJmOTkyOGQxYzYwNmVkZmQzYTA1YjM3
22279353 Cartridge Unit Bearings 

DODGE DODGE

CRT-AS-211E ALL STEEL

Description

CRT-AS-211E ALL STEEL BALL BEARING ; POR MTO

Cartridge Bearing; 2-11/16" Bore; 7.13" Outside Diameter; 4.88" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion

Part #

CRT-AS-211E ALL STEEL

BDI #
22279353

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
13.608
EAN
0782475034734
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
63450
Weight / LBS
30
Long Description
Cartridge Bearing; 2-11/16" Bore; 7.13" Outside Diameter; 4.88" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Cartridge Housing Width
4.88 Inch | 123.952 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
7.13 Inch | 181.102 Millimeter
Bore
2.688 Inch | 68.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh