TIMKEN
TIMKEN
LSE503BRHHTPS
TIMKEN TIMKEN
Description
LSE503BRHHTPS CYL RLR BEARING HOUSING ; 5-3/16" BORE RETAINED
Cartridge Bearing; 5-3/16" Bore; 11" Outside Diameter; 6-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; LSE503BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
LSE503BRHHTPS
BDI #
22807322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE503BRHHTPS/p/22807322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
43.6
EAN
0013992094681
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE503BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
96.13
Long Description
Cartridge Bearing; 5-3/16" Bore; 11" Outside Diameter; 6-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; LSE503BR Insert; High Temperature Packing Seal; Non-Expansion
Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Cartridge Housing Width
6.5 Inch | 165.1 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh