TIMKEN
TIMKEN
LSM120BXHHTPS
TIMKEN TIMKEN
Description
LSM120BXHHTPS CYL RLR BEARING HOUSING ; 120MM BORE EXPANSION
Cartridge Bearing; 120MM Bore; 266.7MM Outside Diameter; 154MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 95MM Length Thru Bore; Relubricatable; LSM120BX Insert; High Temperature Packing Seal; Expansion
Part #
LSM120BXHHTPS
BDI #
22809764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM120BXHHTPS/p/22809764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
38.06
EAN
0013992074393
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM120BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
83.91
Long Description
Cartridge Bearing; 120MM Bore; 266.7MM Outside Diameter; 154MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 95MM Length Thru Bore; Relubricatable; LSM120BX Insert; High Temperature Packing Seal; Expansion
Length Thru Bore
3.74 Inch | 95 Millimeter
Cartridge Housing Width
6.063 Inch | 154 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh