TIMKEN
TIMKEN
LSM80BRHATL
TIMKEN TIMKEN
Description
LSM80BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 80MM Bore; 177.8MM Outside Diameter; 136MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 75MM Length Thru Bore; Relubricatable; LSM80BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSM80BRHATL
BDI #
20349899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM80BRHATL/p/20349899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
12.233
EAN
0013992042163
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM80BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26.97
Long Description
Cartridge Bearing; 80MM Bore; 177.8MM Outside Diameter; 136MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 75MM Length Thru Bore; Relubricatable; LSM80BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
5.354 Inch | 136 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh