SEALMASTER
SEALMASTER
MSC-35C
SEALMASTER SEALMASTER
Description
MSC-35C ; POR NON RETURNABLE
Cartridge Bearing; 2-3/16" Bore; 5-7/8" Outside Diameter; 1-5/8" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; 3-23C Insert; Single Lip Contact Seal; Non-Expansion
Part #
MSC-35C
BDI #
347902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-35C/p/347902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.313
EAN
0662461027134
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-23C
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-35C
Manufacturer Internal Number
704268
Weight / LBS
9.5
Long Description
Cartridge Bearing; 2-3/16" Bore; 5-7/8" Outside Diameter; 1-5/8" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; 3-23C Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Cartridge Housing Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh