SEALMASTER
SEALMASTER
MSC-40
SEALMASTER SEALMASTER
Description
MSC-40 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 2-1/2" Bore; 6-1/4" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.748" Length Thru Bore; Relubricatable; 3-28 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
MSC-40
BDI #
348035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-40/p/348035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.72
EAN
0662461014400
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-28
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-40
Manufacturer Internal Number
701931
Weight / LBS
12.6
Long Description
Cartridge Bearing; 2-1/2" Bore; 6-1/4" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.748" Length Thru Bore; Relubricatable; 3-28 Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.748 Inch | 69.799 Millimeter
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh