TIMKEN
TIMKEN
QAMC18A307SEO
TIMKEN TIMKEN
Description
QAMC18A307SEO CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Part #
QAMC18A307SEO
BDI #
786986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAMC18A307SEO/p/786986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
12.14
EAN
0883450271936
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact
Other Features
Double Row | Single Set Screw | Urethane Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh