TIMKEN
TIMKEN
QMMC13J207SET
TIMKEN TIMKEN
Description
QMMC13J207SET CARTRIDGE SPH RLR BRG
Cartridge Bearing; 2-7/16" Bore; 5" Outside Diameter; 2.73" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.37" Length Thru Bore; Relubricatable; 22213 Insert; Labyrinth Seal; Expansion
Part #
QMMC13J207SET
BDI #
756219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC13J207SET/p/756219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.448
EAN
0883450077187
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Labyrinth
Other Features
Double Row | With Grub Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Cartridge Bearing; 2-7/16" Bore; 5" Outside Diameter; 2.73" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.37" Length Thru Bore; Relubricatable; 22213 Insert; Labyrinth Seal; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Housing Width
2.73 Inch | 69.342 Millimeter
Length Thru Bore
3.37 Inch | 85.598 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh