Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMMC18J090SB https://www.bdiexpress.com/medias/INDQMICRTXXX-QMMC-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTR8aW1hZ2UvanBlZ3xhR1UwTDJoa05TOHhNRFU0TmpJeE9EUTJNekkyTWk5SlRrUlJUVWxEVWxSWVdGaGZVVTFOUTE5RlExOHpNREI0TXpBd0xtcHdad3w0NWNmYmM3ZWNjNWIzNzNjZmUyYTg0ZjJlODllNGJiOTI1NGEzOTE4NWFlMDM0ZTZiODNjNDg0YmU2ZDIyZjcz
757255 Cartridge Unit Bearings 

TIMKEN TIMKEN

QMMC18J090SB

Description

QMMC18J090SB CARTRIDGE SPH RLR BRG

Cartridge Bearing; 90MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Double Lip Contact Seal; Non-Expansion

Part #

QMMC18J090SB

BDI #
757255

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.587
EAN
0883450078023
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Double Lip Contact
Other Features
Double Row | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 90MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Double Lip Contact Seal; Non-Expansion
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh